Specifications
Dimensions
- Manufacturer Reducer Size715
- Weight1.15 lbs
Details
- Bracket Flange TypeOutput Bracket Kit
- IncludesFastener
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- UPC_NO781711139783
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)