Motion
YF15-3/4

BOSTON GEAR
YF15-3/4

External Tooth Spur Gear - 10 DP, 20 ° PA, 15 Teeth, 1.2500 in Face, 3/4 in Bore, Finished, Material: Steel
MI ITEM #01628078
MFR #YF15-3/4
Price$140.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YF15-3/4

External Tooth Spur Gear - 10 DP, 20 ° PA, 15 Teeth, 1.2500 in Face, 3/4 in Bore, Finished, Material: Steel
MI ITEM #01628078
MFR #YF15-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.24/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    1.2500 in
  • Gear Overall Width
    1.8700 in
  • Hub Diameter
    1.22 in
  • Hub Projection
    0.62 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    1.7 in
  • Overall Width
    1.87 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18
  • Weight
    1.18 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46175
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711461754

Overview

Mfr description
YF15-3/4 46175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought