Motion
YP2414
Spur Gear, 24 DP, 20 PA, 14 Teeth, Molded Delrin
MI ITEM #01628079
MFR #YP2414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 14 Teeth, Molded Delrin
MI ITEM #01628079
MFR #YP2414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP2414 54033

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.666 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.583 in
  • Hub Diameter
    0.44 in
  • Gear Construction
    Plain
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54033
  • Manufacturer Catalog
  • UPC_NO
    781711540336
  • Weight
    1.18 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought