1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BREWER MACHINE & GEAR CO
MHL
Manual Tensioner - Series: MHL, Slot Adjustment, Horizontal Arm
MI ITEM #
01628092
MFR #
MHL
Price
$378.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
BREWER MACHINE & GEAR CO MHL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BREWER MACHINE & GEAR CO
MHL
Manual Tensioner - Series: MHL, Slot Adjustment, Horizontal Arm
MI ITEM #
01628092
MFR #
MHL
Mfr description
MHL HORIZONTAL TENSIONER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$378
.64
/each
Add to Cart
Specifications
Dimensions
Maximum Travel
2.5000 in
Mounting Hole Diameter
0.8750 in
Overall Width
3.0000 in
Details
Adjustment Type
Horizontal Arm
Mount Type
Slot Adjustment
Product Types
Horizontal Mount Tensioner
Series
MHL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items