Specifications
Dimensions
- Shaft Diameter123 mm
- Weight0.48 lbs
- Width on Shaft19.99 mm
- Width Overall Width For Speedi Slv24.99 mm
Details
- Additional DetailsOutside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
- Construction DescriptionUltra-thin wear sleeve made from stainless steel
- Lip MaterialN/A
- Shaft Range For Speedi Sleeve122.91 to 123.11 mm
- Trade / Brand NameSKF Speedi-Sleeve
- Type of ProductSpeedi-Sleeve
- Typical ApplicationQuick, easy, effective alternative to resizing, metalizing, or replacing a damaged surface
Overview
Mfr description
99484