Motion
300D-90SS
Cam & Groove Coupler - 3 in Female Coupler x 3 in Female NPT, 90° Elbow
MI ITEM #01628249
MFR #300D-90SS
Your Price$630.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 3 in Female NPT, 90° Elbow
MI ITEM #01628249
MFR #300D-90SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$630.83/each(List $908.39)

Overview

Mfr description
300D90SS

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    90° Elbow
  • End 1 Type
    Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Female NPT
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text