Motion
3020-D-AL
Cam & Groove Fitting - 3 in, Female Coupler, x 2 in, Female NPT, Reducer
MI ITEM #01628256
MFR #3020-D-AL
Price$128.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 3 in, Female Coupler, x 2 in, Female NPT, Reducer
MI ITEM #01628256
MFR #3020-D-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.14/each

Specifications

Dimensions

  • Coupling Size
    3.0000 in x 2.0000 in
  • End 1 Size
    3 in
  • End 2 Size
    2 in
  • Thread Size
    2.0000 in
  • Weight
    1.75 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • End Type
    Cam x Female NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Reducer
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Handle Material
    Stainless Steel
  • Maximum Operating Pressure
    125 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Type D Coupler
  • Type
    DA

Overview

Mfr description
3020DAL 3" RED CPLG X 2" FEM NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text