Motion
DC7108
Air Chief Pneumatic Socket - Brass Body Material, 1 in NPT, 1 – 11-1/2 Male Thread, 300 psi psi, 3/4 in Body Size
Mi Item #01628285
MFR #DC7108
Price$101.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1 in NPT, 1 – 11-1/2 Male Thread, 300 psi psi, 3/4 in Body Size
Mi Item #01628285
MFR #DC7108

Mfr description
DC7108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.33/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPT
  • Body Size
    3/4 in
  • Weight
    1.01 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1 in NPT, 1 – 11-1/2 Male Thread
  • Flow Rate
    200 cfm
  • Hose Connection Type
    Male NPT
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)