Motion
DCP7148
Air Chief Pneumatic Plug - Steel Body Material, 1 in Hose Barb, 300 psi psi, 3/4 in Body Size
MI ITEM #01628290
MFR #DCP7148
Your Price$35.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug - Steel Body Material, 1 in Hose Barb, 300 psi psi, 3/4 in Body Size
MI ITEM #01628290
MFR #DCP7148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.92/each(List $41.31)

Overview

Mfr description
DCP7148

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Description Keyword
    1 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    3/4 in
  • Flow Rate
    200 cfm
  • Standard Interchange
    Industrial
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text