Overview
Mfr description
HTM750
Specifications
- Clamp TypeWorm Gear Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter7-5/8 in
- Minimum Diameter6-3/4 in
- ManufacturerName (description attribute)Dixon Valve & Coupling Company, LLC
- Maximum Diameter7-5/8 in
- Width5/8 in
- Package Quantity10
- Weight0.19 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data