Motion
RGB13
1 Boss Fem Spud w/Polymer Seat 316SS
MI ITEM #01628328
MFR #RGB13
Price$89.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Boss Fem Spud w/Polymer Seat 316SS
MI ITEM #01628328
MFR #RGB13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.04/each

Specifications

Dimensions

  • Size
    1 in

Details

  • For Use With
    Use with Boss Ground Joint fittings, Boss couplings supply a convenient threaded fitting to connect two lengths of hose, or a single length to a male or female threaded outlet
  • Material
    316 Stainless Steel
  • Type
    Gate Valve

Overview

Mfr description
1 316 SS GJ BOSS F SPUDS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought