Motion
SC600
Band Hose Clamp Steel 6" Band Diameter
MI ITEM #01628332
MFR #SC600
Price$50.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Steel 6" Band Diameter
MI ITEM #01628332
MFR #SC600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.07/each

Specifications

Dimensions

  • Band Diameter
    6 in
  • Maximum Diameter
    7 in
  • Minimum Diameter
    6-1/4 in

Details

  • Clamp Type
    Bolted Clamp
  • Material
    Steel
  • Maximum Opening Capacity
    7 in
  • Minimum Opening Capacity
    6-1/4 in

Overview

Mfr description
SC600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text