Motion
SSLBV100
Check Valve - 1 in Port, Stainless Steel Body
Mi Item #01628336
MFR #SSLBV100
Price$133.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 1 in Port, Stainless Steel Body
Mi Item #01628336
MFR #SSLBV100

Mfr description
SSLBV100 1"LOCKING SS BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.74/each

Specifications

Dimensions

  • Port Size
    1 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)