Motion
4545 X 1-15/16-NK BUSHING

DODGE
4545 X 1-15/16-NK BUSHING

Taper Lock Bushing - 4545 Series, 1-15/16 in Bore, Cast Iron Material
Mi Item #01628384
MFR #4545 X 1-15/16-NK BUSHING
Price$451.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4545 X 1-15/16-NK BUSHING

Taper Lock Bushing - 4545 Series, 1-15/16 in Bore, Cast Iron Material
Mi Item #01628384
MFR #4545 X 1-15/16-NK BUSHING

Mfr description
4545 1-15/16 NO KS 117448
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in
  • Weight
    30.39 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)