Specifications
Details
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Manufacturer Catalog Number124040
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)