Motion
FCL-8-K
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 12 mm Width, Open
Mi Item #01628551
MFR #FCL-8-K
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 12 mm OD, 12 mm Width, Open
Mi Item #01628551
MFR #FCL-8-K

Mfr description
FCL8K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.88/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Torque
    30 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FCL-8-K Drawn Cup Needle Roller Bearing provides an 8 mm bore diameter, open closure type, roller clutch drawn cup design, 12 mm outside diameter, 12 mm overall width, and 0.01 lbs weight, making it suitable for compact one-way clutch systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    21000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCL-K
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790207549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)