Motion
RM9110PP C2 E9147

TIMKEN (FAFNIR)
RM9110PP C2 E9147

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #01628557
MFR #RM9110PP C2 E9147
Price$541.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RM9110PP C2 E9147

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #01628557
MFR #RM9110PP C2 E9147

Mfr description
RM9110PP E9147/C2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Weight
    0.6 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    RM9110PP E9147/C2
  • Internal Clearance
    ABEC 3
  • Long Description
    The RM9110PP C2 E9147 is a 50 mm bore radial/deep groove ball bearing with 80 mm OD, 16 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    RM9110PP C2 E9147
  • Manufacturer Upc Number
    087796073975
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796073975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)