Motion
1030G FLEX HUB MMTR 612,812

FALK
1030G FLEX HUB MMTR 612,812

Lifelign Gear Coupling Hub - 1030, 3.104 to 3-5/8 in, Mill Motor Taper, Flex-Rigid
Mi Item #01628590
MFR #1030G FLEX HUB MMTR 612,812
Price$2,894.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB MMTR 612,812

Lifelign Gear Coupling Hub - 1030, 3.104 to 3-5/8 in, Mill Motor Taper, Flex-Rigid
Mi Item #01628590
MFR #1030G FLEX HUB MMTR 612,812

Mfr description
1030G FLEX HUB MMTR 612,812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,894.99/each

Specifications

Dimensions

  • Bore Diameter
    3.104 to 3-5/8 in
  • Coupling Overall Length
    7.24 in, 7.37 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    3.59 in
  • Mill Motor Frame Size
    612, 812
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    50.40 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204055
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032172
  • Max Rpm
    4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934032172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)