Motion
UX1SS12

FLEXCO
UX1SS12

01189 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #01628791
MFR #UX1SS12
Price$127.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SS12

01189 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
MI ITEM #01628791
MFR #UX1SS12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.14/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    13
  • Weight
    12.16 lbs, 0.8
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 96 Per Strip

Overview

Mfr description
UX1SS12 01189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought