Motion
WC08DU
Plain Thrust Bearing Washer - 10 mm ID, 20 mm OD, 0.0570 in Thickness, PTFE Material, No Plugs
Mi Item #01628862
MFR #WC08DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 10 mm ID, 20 mm OD, 0.0570 in Thickness, PTFE Material, No Plugs
Mi Item #01628862
MFR #WC08DU

Mfr description
WC08DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    10 mm
  • Maximum PV Value
    100000
  • Outside Diameter  
    20 mm
  • Overall Thickness
    0.0570 in

Details

  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Max V Value
    2000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)