1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32694411
1.2500 in Inside Diameter, 15240 mm Hose Length, 70 psi Working Pressure, -40 to 275 °F Temperature Range
MI ITEM #
01628905
MFR #
32694411
Your Price
$11.05
/ft
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32694411
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32694411
1.2500 in Inside Diameter, 15240 mm Hose Length, 70 psi Working Pressure, -40 to 275 °F Temperature Range
MI ITEM #
01628905
MFR #
32694411
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$11.05
/ft
(List
$13.81
)
Qty
Add to Cart
Overview
Mfr description
28445 1-1/4"X50'HEATER HOSE GREEN
Specifications
Hose Type
Heater Hose
Hose Length
15240 mm
Hose Inside Diameter
1.2500 in
Working Pressure
70 psi
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data