Motion
2X3FT 4169A COOL 60 SOFTWALL

GATES RUBBER CO
2X3FT 4169A COOL 60 SOFTWALL

4169A Industrial Hose - 2 in Inner Diameter, 60 psi Working Pressure, Coolant hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 3 ft Length
Mi Item #01628925
MFR #2X3FT 4169A COOL 60 SOFTWALL
Price$30.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X3FT 4169A COOL 60 SOFTWALL

4169A Industrial Hose - 2 in Inner Diameter, 60 psi Working Pressure, Coolant hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 3 ft Length
Mi Item #01628925
MFR #2X3FT 4169A COOL 60 SOFTWALL

Mfr description
2 4169A COOLANT 60 SOFTWALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.12/ft

Specifications

Dimensions

  • Hose Weight
    0.84 lbs per ft
  • Length
    3 ft
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.39 in
  • Weight
    0.84 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Two Plies of Synthetic Fabric
  • Hose Type
    Coolant hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053647372
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Textile
  • Standards Met
    SAE 20R1 Class B/C
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053647372
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)