Motion
1X10FT ENG COOL SILICONE 90

GATES RUBBER CO
1X10FT ENG COOL SILICONE 90

Industrial Hose - 1 in Inner Diameter, 90 psi Working Pressure, Coolant hose Type, Silicone Tube Material, Silicone Cover Material, 10 ft Length
Mi Item #01628926
MFR #1X10FT ENG COOL SILICONE 90
Price$66.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X10FT ENG COOL SILICONE 90

Industrial Hose - 1 in Inner Diameter, 90 psi Working Pressure, Coolant hose Type, Silicone Tube Material, Silicone Cover Material, 10 ft Length
Mi Item #01628926
MFR #1X10FT ENG COOL SILICONE 90

Mfr description
1 ENGINE COOLANT SILICONE 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.55/ft

Specifications

Dimensions

  • Hose Weight
    0.45 lbs per ft
  • Length
    10 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.39 in
  • Weight
    0.45 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Green
  • Cover Color
    Green
  • Cover Material
    Silicone
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Silicone (Type MQ)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fabric
  • Hose Type
    Coolant hose
  • Inner Tube Material
    Silicone (Type MQ)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    347 °F
  • Minimum Temperature
    -65 °F
  • Operating Temperature Range
    -65 to 347 °F
  • Reinforcement Material
    Textile
  • Standards Met
    SAE 20R1 Class A
  • Tube Color
    Orange
  • Tube Material
    Silicone
  • UPC_NO
    072053665529
  • Working Pressure
    90 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)