Motion
MC4-20 POSITIVE STOP CRIMPER

GATES RUBBER CO
MC4-20 POSITIVE STOP CRIMPER

77420 MOBILE CRIMP MC4-20 POS STOP
Mi Item #01628987
MFR #MC4-20 POSITIVE STOP CRIMPER
Price$3,434.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
MC4-20 POSITIVE STOP CRIMPER

77420 MOBILE CRIMP MC4-20 POS STOP
Mi Item #01628987
MFR #MC4-20 POSITIVE STOP CRIMPER

Mfr description
77420 MOBILE CRIMP MC4-20 POS STOP
  • Gates first portable crimper is designed to meet every crimping and application need-anywhere
  • The crimper with stand weighs only 57 pounds
  • Easy to use and versatile.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,434.64/each

Specifications

Dimensions

  • Weight
    57.00 lbs

Details

  • Additional Details
    This lightweight, versatile crimper is powerful enough to crimp up to 1-1/4” four spiral-wire hose. Weighing approximately 57 pounds, this field crimper combines crimping technology with toughness and durability. No settings necessary since color-coded spacer rings control the crimp. Just hold the start button until the ram extends to a fixed “Stop” for each crimp, then release. Controlled crimp stroke for ease of repeatability.
  • Crimper Type
    Mobile/Portable
  • Manufacturer Catalog Number
    7480-0050
  • Product Type
    Hose Crimper Power Tools
  • Product Types
    Mobile Crimper
  • Series
    MC Series
  • Type
    Crimper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)