Motion
86200601
V-Belt - RA Size, 1 Section, 0.594 in Width, 52.50 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
MI ITEM #01629069
MFR #86200601
Your Price$43.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - RA Size, 1 Section, 0.594 in Width, 52.50 in OAL, Notched Design, Truck Series, Oil and Heat Resistant
MI ITEM #01629069
MFR #86200601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$43.19/each(List $53.99)

Overview

Mfr description
TR22517 TRUCK BELT
  • Special tensile cords give high stretch resistance
  • Oil and heat-resistant construction throughout
  • Meets SAE J636b and SAE J637 specifications

Specifications

  • Number Of Sections
    1
  • Top Width
    0.594 in
  • Overall Length
    52.50 in
  • Section Size
    RA
  • Series
    Truck
  • Resistance
    Oil and Heat Resistant
  • Notched/Cogged
    Notched
  • Application
    Automotive Heavy Duty Truck, Bus, Off Road Equipment
  • Angle
    36 °
  • Manufacturer Upc Number
    072053276978
  • UPC_NO
    072053276978
  • Weight
    0.53 lbs
  • Standards Met
    Meets SAE J636b and SAE J637 specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text