Motion
LAS30CL
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 30 mm Rail Size, 67.4 mm Wide, Load Capacity: 18700 N
MI ITEM #01629192
MFR #LAS30CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 30 mm Rail Size, 67.4 mm Wide, Load Capacity: 18700 N
MI ITEM #01629192
MFR #LAS30CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LAS30-CL

Specifications

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Load Capacity
    18700 N
  • Measurement Standard
    Metric
  • Nominal Rail Size
    30 mm
  • Operating Temperature Range
    Maximum of +80 °C
  • Overall Width
    67.4 mm
  • Series
    LS
  • Weight
    0.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text