Motion
NAS35CL
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 37.50 mm High, 70 mm Wide, 83.50 mm Long, Load Capacity: 26000 N
MI ITEM #01629193
MFR #NAS35CL
Your Price$230.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 37.50 mm High, 70 mm Wide, 83.50 mm Long, Load Capacity: 26000 N
MI ITEM #01629193
MFR #NAS35CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.11/each(List $230.80)

Overview

Mfr description
NAS35CL NS35 CLEARANCE TYPE SLIDER

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    37.5 MM
  • Overall Length
    83.5 MM
  • Overall Width
    70 MM
  • Bearing Material
    Steel
  • Weight
    1.92 lbs
  • Load Capacity
    26000 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176905124
  • UPC_NO
    029176905124
  • Country of Origin
    US
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text