Motion
TC-H CALIPER HALF HCO

NEXEN GROUP
TC-H CALIPER HALF HCO

TC Caliper Brake - Air/Spring, High Coefficient, Bracket Mounted
Mi Item #01629206
MFR #TC-H CALIPER HALF HCO
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TC-H CALIPER HALF HCO

TC Caliper Brake - Air/Spring, High Coefficient, Bracket Mounted
Mi Item #01629206
MFR #TC-H CALIPER HALF HCO

Mfr description
835133
  • 3 coefficients of friction facings
  • Diaphragm actuated, spring returned brake for tension control or low cyclic duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.90/each

Specifications

Dimensions

  • Disc Thickness
    Unlimited
  • Port Size
    1/8 NPT
  • Weight
    1.50 lbs

Details

  • 2D Drawing
  • Accessory Bushing
    819200 (FWB .750 in), 819300 (FWB .875 in), 819400 (FWB 1.000 in), 820000 (FWB Blank Bore)
  • Additional Details
    This is a caliper half (one side), order two caliper halves for two sided disc applications. Ideal for tension control applications.
  • Approximate Brake Facing Life
    300 hp/hr
  • Brake Air Chamber Vol When Worn Out
    0.609 in³
  • Brake Air Chamber Volume When New
    0.372 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    8.0 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    16.00 hp
  • Brake Response Factor
    0.021
  • Brake Series
    TC Caliper Half
  • Caliper Disc
    855500 (10.000 in), 855600 (12.000 in), 855700 (14.000 in), 855800 (16.000 in)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Disc Working Radius In.
    WR=D/2-1.150 For 8.000 in. or Larger Discs
  • Engagement/Release
    Air/Spring
  • Facing Kit
    835111
  • Finish
    Bare Aluminum
  • Function
    Tensioning
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    617 in-lbs with a 16.000" Disc
  • Min Engagement Pressure
    1 psi
  • Mounting Configuration
    Bracket Mounted
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Static Torque Factor Broken In
    90 lb-ft @ 80 psi
  • UPC_NO
    662284186186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)