Motion
847907
Repair Kit - For Use With LWCB Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 115 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 286 hp/hr Facing Life
MI ITEM #01629208
MFR #847907
List Price$1,117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With LWCB Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 115 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 286 hp/hr Facing Life
MI ITEM #01629208
MFR #847907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,117.69/each for your price

Overview

Mfr description
847907

Specifications

  • Parts Category
    Kits
  • For Use With Series
    LWCB Series Clutch/Brake
  • Approximate Brake Facing Life
    115 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Approximate Clutch Facing Life
    286 hp/hr
  • Clutch Facing Effective Area
    18.6 in²
  • Brake Facing Effective Area
    11.9 in²
  • Additional Details
    Repair kit includes facings, order pilot bearing PT# 148 or sheave bearing PT# 109 separately. Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Manufacturer Product Page
  • UPC_NO
    662284206303
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text