Motion
PHSB10L
PHSB10L
MI ITEM #01629389
MFR #PHSB10L
List Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSB10L
MI ITEM #01629389
MFR #PHSB10L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.74/each for your price

Overview

Mfr description
PHSB10L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    -18UNF
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Head Diameter
    1.5 in
  • Overall Height
    3.25 in
  • Series
    PHSB
  • UPC_NO
    4549557049118
  • Manufacturer Catalog
  • Weight
    0.42 lb
  • Maximum Outside Diameter
    1.5 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text