Motion
PHSB3
MI ITEM #01629390
MFR #PHSB3
Price$22.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01629390
MFR #PHSB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.63 in
  • Maximum Outside Diameter
    0.63 in
  • Overall Height
    1.38 in
  • Thread Size
    3/16-32 UNF
  • Weight
    0.03 lb

Details

  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20°C to + 180 °C
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    PHSB
  • Thread Direction
    Right Hand
  • Thread Type
    -32UNF
  • UPC_NO
    4549557048982

Overview

Mfr description
PHSB-3 ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought