Motion
ST122332
Open Stroke Rotary Bushing - ST Series, 12 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Width
MI ITEM #01629391
MFR #ST122332
Your Price$82.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 12 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Width
MI ITEM #01629391
MFR #ST122332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.17/each(List $98.60)

Overview

Mfr description
ST122332

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    23 mm
  • Overall Length
    32 mm
  • Closure Type
    Open
  • Overall Width
    32 mm
  • Static Load Capacity
    822 N
  • Dynamic Load Capacity
    1110 N
  • Load Capacity
    1110 N
  • Series
    ST
  • Manufacturer Upc Number
    4549557054228
  • UPC_NO
    4549557054228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought