Motion
GG.ASE04-E-N

INA (SCHAEFFLER)
GG.ASE04-E-N

Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #01629403
MFR #GG.ASE04-E-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GG.ASE04-E-N

Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #01629403
MFR #GG.ASE04-E-N

Mfr description
GG.ASE04-E-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    1.3125 in
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    4.1250 in
  • Compatible Bore Diameter
    20 mm, 0.7500 in
  • Overall Height  
    2.5313 in
  • Overall Length  
    5.1250 in
  • Weight
    1.14 lbs

Details

  • Compatible Bearing Type
    Radial Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    GG ASE
  • Standards Met
    ASTM A48 Class 30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)