Motion
BR110
Linear Retaining Ring -
MI ITEM #01629406
MFR #BR110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Retaining Ring -
MI ITEM #01629406
MFR #BR110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BR110 SNAP RING, HOUSING

Specifications

  • Measurement Standard
    Metric
  • Material
    Steel
  • Nominal Housing Bore Or Outside Dia
    110 mm
  • Outside Diameter
    113.4 mm
  • Retaining Ring Type
    Internal
  • Thickness
    2.5 mm
  • Manufacturer Product Page
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text