Motion
BR130
Linear Retaining Ring -
Mi Item #01629407
MFR #BR130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Retaining Ring -
Mi Item #01629407
MFR #BR130

Mfr description
BR130 SNAP RING, HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Housing Bore Or Outside Dia
    130 mm
  • Outside Diameter
    133.7 mm
  • Thickness
    2.5 mm
  • Weight
    0.07 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Retaining Ring Type
    Type-BR (External Retaining Ring)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)