Motion
HK1216
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 16 mm Width, Open
MI ITEM #01629417
MFR #HK1216
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 16 mm Width, Open
MI ITEM #01629417
MFR #HK1216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.70/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1216 Drawn Cup Needle Roller Bearing provides a 12 mm bore diameter, open closure type, open ends drawn cup design, 18 mm outside diameter, 16 mm overall width, and 0.04 lbs weight, making it appropriate for electric motors, pumps, and mechanical drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4054364120405

Overview

Mfr description
HK1216-HLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought