Motion
LR50/6-2RSR

INA (SCHAEFFLER)
LR50/6-2RSR

Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9 mm Roller Width, Sealed
MI ITEM #01629432
MFR #LR50/6-2RSR
Price$250.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR50/6-2RSR

Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 9 mm Roller Width, Sealed
MI ITEM #01629432
MFR #LR50/6-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$250.15/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    9 mm
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    22500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    600 lbf
  • Radial Static Load Capacity
    300 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4054364591076

Overview

Mfr description
LR50/6-2RSR-HLC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought