Motion
RNA4840
Needle Roller Bearing - 220 mm Bore, 250 mm OD, 50 mm Width, Open
MI ITEM #01629439
MFR #RNA4840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 220 mm Bore, 250 mm OD, 50 mm Width, Open
MI ITEM #01629439
MFR #RNA4840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNA 4840

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    035373109593
  • UPC_NO
    035373109593
  • Weight
    8.84 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4840 Machined Type Needle Roller Bearing features a 220 mm bore diameter, 250 mm outside diameter, 50 mm overall width, and an open closure design, making it ideal for heavy industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text