Motion
RNAO20X28X13

INA (SCHAEFFLER)
RNAO20X28X13

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #01629440
MFR #RNAO20X28X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO20X28X13

Needle Roller Bearing - 20 mm Bore, 28 mm OD, 13 mm Width, Open
MI ITEM #01629440
MFR #RNAO20X28X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNAO20X28X13 PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    2200 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    3200 lbf
  • Max Rpm
    20000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802716931
  • Weight
    0.07 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO20X28X13 Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 13 mm overall width, an open closure design, and weighs 0.06 lb, making it ideal for light-duty industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text