Motion
RNAO25X35X26

INA (SCHAEFFLER)
RNAO25X35X26

Needle Roller Bearing - 25 mm Bore, 35 mm OD, 26 mm Width, Open
MI ITEM #01629441
MFR #RNAO25X35X26
Price$78.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO25X35X26

Needle Roller Bearing - 25 mm Bore, 35 mm OD, 26 mm Width, Open
MI ITEM #01629441
MFR #RNAO25X35X26

Mfr description
RNAO25X35X26 PRECISION NEEDLE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    0.2 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RNAO25X35X26 Needle Roller Bearing features a 25 mm bore diameter, 35 mm outside diameter, 26 mm overall width, an open closure design, and weighs 0.17 lb, making it suitable for higher radial load applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    8300 lbf
  • Roller Type
    Needle Roller
  • Series
    RNAO
  • UPC_NO
    4012801181334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)