Motion
RPNA45/62
Needle Roller Bearing - 45 mm Bore, 62 mm OD, 20 mm Width, Open
MI ITEM #01629442
MFR #RPNA45/62
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 45 mm Bore, 62 mm OD, 20 mm Width, Open
MI ITEM #01629442
MFR #RPNA45/62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPNA45/62 PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Aligning Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    6200 lbf
  • Operating Temperature Range
    -20 to +100 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    11900 lbf
  • Max Rpm
    10000 rpm
  • Flanges
    No Flange
  • Series
    RPNA
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802415698
  • Weight
    0.46 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RPNA45/62 Needle Roller Bearing features a 45 mm bore diameter, 62 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.46 lbs, making it ideal for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text