Motion
SD50X62X5-A

INA (SCHAEFFLER)
SD50X62X5-A

Bearing Seal - Double Lip, Polyurethane Material, 50 mm Bore , 62 mm OD
MI ITEM #01629447
MFR #SD50X62X5-A
List Price$27.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD50X62X5-A

Bearing Seal - Double Lip, Polyurethane Material, 50 mm Bore , 62 mm OD
MI ITEM #01629447
MFR #SD50X62X5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.06/each for your price

Overview

Mfr description
SD50X62X5-A SEAL, DOUBLE LIP

Specifications

  • Seal Type
    Double Lip
  • Seal Material
    Polyurethane
  • Compatible Bearing Type
    Self-Aligning Ball
  • Outside Diameter
    62 mm
  • UPC_NO
    4012802283860
  • Weight
    0.01 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text