Motion
STO20-X
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 15.8 mm Roller Width, Open
MI ITEM #01629451
MFR #STO20-X
Price$114.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 15.8 mm Roller Width, Open
MI ITEM #01629451
MFR #STO20-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.22/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    15.8 mm
  • Weight
    0.4 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6110 rpm
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3650 lbf
  • Radial Static Load Capacity
    4850 lbf
  • Roller Shape
    Crowned
  • Series
    STO
  • UPC_NO
    4012802698558

Overview

Mfr description
STO20-X YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought