Motion
ZL5204-DRS
Crowned Cam Follower-Hex Head - 52 mm Roller Dia, 20.6 mm Roller Width, 20 mm Stud Dia, 20 mm Stud Length, Sealed
Mi Item #01629454
MFR #ZL5204-DRS
Price$299.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 52 mm Roller Dia, 20.6 mm Roller Width, 20 mm Stud Dia, 20 mm Stud Length, Sealed
Mi Item #01629454
MFR #ZL5204-DRS

Mfr description
ZL5204-DRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.60/each

Specifications

Dimensions

  • Outside Diameter
    2-1/16 in
  • Overall Width
    1-3/4 in
  • Roller Diameter  
    52 mm
  • Roller Width  
    20.6 mm
  • Stud Diameter  
    20 mm
  • Stud Length  
    3/4 in
  • Thread Length
    11/16 in
  • Thread Size
    M10x1 mm
  • Weight
    0.66 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802807059
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    16100 N
  • Radial Static Load Capacity
    10700 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802807059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)