Motion
A4143-16X100
A4143-16X100 Kuri Tec® A4143 Series 1 in. Nominal ID and 100 ft Standard Length Medium Pressure Paint Fluid Transfer Hose
Mi Item #01629558
MFR #A4143-16X100
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A4143-16X100 Kuri Tec® A4143 Series 1 in. Nominal ID and 100 ft Standard Length Medium Pressure Paint Fluid Transfer Hose
Mi Item #01629558
MFR #A4143-16X100

Mfr description
A4143-16 BLK PAINT FLUID
  • Excellent resistance to paint fluids, lacquers and solvents . . . see chemical resistance chart, referring to both core and cover materials. Excellent flexibility Lightweight Silicone-free One-piece lengths Compatible with popular spray fittings, such as Binks and DeVilbiss Excellent cold weather properties RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Details

  • Additional Details
    Lightweight polyethylene-lined rubber blend hose that is the ideal choice for handling paint and paint-related products in a variety of applications.
  • Application
    Lower pressure transfer of enamels, lacquers and other finishes, Robotic paint spraying equipment, Manual paint spraying, Spraying of automobile "rustproofing" fluids, Low temperature transfer of chemicals
  • Color
    Black
  • Hose Covering Material
    Branded "Paint Fluid", Black Rubber Blend Compound
  • Hose Type
    Medium Pressure Paint Fluid Transfer Hose
  • Manufacturer Upc Number
    822353057353
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A4143 Medium Pressure Paint Fluid Transfer Hose
  • Type
    Paint Fluid Transfer Hose
  • UPC_NO
    822353057353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)