Motion
602212
MI ITEM #01629616
MFR #602212
Your Price$274.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01629616
MFR #602212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$274.14/each(List $383.80)

Overview

Mfr description
602212 LUBRICATOR 3/4 IN

Specifications

  • Bowl Material
    Aluminum
  • Recommended Lubricants
    Misting Type Oil
  • Min Operating Temperature
    0 °F
  • Max Operating Temperature
    +175 °F
  • Overall Length
    12.46 in
  • Overall Width
    4-1/2 in
  • Body Material
    Aluminum
  • UPC_NO
    095992100081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text