Motion
967
Mi Item #01629620
MFR #967
Price$1,790.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01629620
MFR #967

Mfr description
967 METER, ELECTRONIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,790.96/each

Specifications

Dimensions

  • Weight
    5.00 lbs

Details

  • Application
    Gear Lube, Motor Oil, ATF
  • Includes
    Rigid Extension
  • Maximum Operating Pressure
    1500 psi
  • Meter Totalization
    Gallon, Liter
  • Meter Type
    Electronic
  • Product Type
    Lubrication Meters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)