Motion
B224283H

LINK-BELT
B224283H

Link-Belt® B22428 B22400 Series Bearing Rebuild Kit, Bore Dia.: 1-3/4", Includes Set Collar
MI ITEM #01629640
MFR #B224283H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B224283H

Link-Belt® B22428 B22400 Series Bearing Rebuild Kit, Bore Dia.: 1-3/4", Includes Set Collar
MI ITEM #01629640
MFR #B224283H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B224283H SEAL ASSY B22428-3H
  • Obsolete

Specifications

  • Country of Origin
    United States of America
  • Bore Diameter
    1.7500 in
  • Kit Type
    Bearing Rebuild Kit
  • Weight
    0.25 lbs
  • Includes
    Set Collar
  • Series
    B22400
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text