Specifications
Dimensions
- Bolt Center To Center Length2.7500 in
- Bolt Hole Spacing2-3/4 in
- Bolt Size7/16 in
- Bore Diameter1 in
- Bore Length1-23/64 in
- Housing Width19/32 in
- Weight2.1 lbs
Details
- Bearing NumberUG216NL
- Country of OriginMexico
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingNickel Plated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327036720
- Max Operating Temperature225 °F
- Max Rpm9600 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbs
- Radial Static Load Capacity1760 lbs
- Retainer MaterialNYLON
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Series200
- Type Of BearingBall
- UPC_NO662327036720
Overview
Mfr description
F3U216NK75 FLANG BLK F3-U216NK75
- 1" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing