Motion
C2-1/2 MILL MOTOR HUB RSB

LOVEJOY INC
C2-1/2 MILL MOTOR HUB RSB

69790400104 Gear Coupling Hub - 2-1/2, 22 mm, Mill Motor Machinable, Steel
Mi Item #01629688
MFR #C2-1/2 MILL MOTOR HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C2-1/2 MILL MOTOR HUB RSB

69790400104 Gear Coupling Hub - 2-1/2, 22 mm, Mill Motor Machinable, Steel
Mi Item #01629688
MFR #C2-1/2 MILL MOTOR HUB RSB

Mfr description
C2-1/2 MILL MOTOR HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Coupling Size Code
    2-1/2
  • Hub Diameter
    3.94 in
  • Length Through Bore
    2-1/4 in
  • Sleeve Outside Diameter
    5-1/2 in
  • Weight
    25.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904001044
  • Max Rpm
    11250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    C
  • Tooth Profile
    Crowned
  • Torque Capacity
    30200 in
  • UPC_NO
    697904001044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)